Add More Items
View All Quick Selects
Below you can add an image for '9860 BWF' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Terminal Block, One Piece, Dead Front Type; 3.66 Inch L X 1.25 Inch W X 1.13 Inch H Size; 18 to 6 Awg (Ce), 18 to 4 Awg (Copper) Wire Size; Ul 508, Ul 1059, Csa, Ce Approval; 600 V Voltage Rating; Surface Mounting; 85 Ampere Current Rating; No Cover Type
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$6.48
Each
Eaton B-Line Series Wiring Trough, 6" Height, 60" Length, 6" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Total Availability: In Stock
$305.49
Dek 6 FW 51-100 (PK Of 50)
$2.73
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
Eaton B-Line Series Wiring Trough, 8" Height, 60" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$329.95
BMP61 M611 Series R6000 Printer Ribbon, Roll Of 75', Black, 2" W
$40.84
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 6X6X60, Gray, Steel
$132.78
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X60, Gray, Steel
$262.41
Eaton B-Line Series Wireway, 8" Height, 60" Length, 8" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
$253.28
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.66 LB/Ea
$34.60
Eaton B-Line Series Wireway, 6" Height, 60" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$126.53
6" Eyeball Trim - White
$8.31
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 60 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$117.17
Thermal Magnetic Circuit Breaker, 60 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
C600 Kit, Start/Stop SS
$182.23
Eaton B-Line Series Type 1 Junction Boxes, 6" Height, 6" Length, 6" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
$23.38
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X60, Gray, Steel
$91.28
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 1.42 LB
$25.53
Wiring Trough Nema Type 3R, 6.00X6.00X60.00, Gray, Steel
$285.35
20
Popularity
Default